Beli air tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- American Tool Air Grinderatribut:
- Air inlet: 6.25mm (1/4inch)
- monotaro Air ChipperDeskripsi:It is convenient for air spattering and sticking of solid objects.. For rust removal and cutting workDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: 1 chisel
- Stroke (mm): 33
- Overall Length (mm): 341
- Working Pressure (MPa): 0.62
- Air Outlet: PT1/4
- No-load Blows Number (minute): 5000
- Air Consumption (m³/minute): 0.2
- Dynabrade Air-Powered Die GrinderDeskripsi:Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
- KOBE RED LINE Straight Air DrillDeskripsi:DS4510L 10mm Jacobs chuck, stall-resistant, safety lever throttle, high performance, planetary gearing, 3/8 Inch - 24 spindle thread. Specifications: Air inlet thread: 1/4 Inch NPT. Chuck capacity: 10mm. Spindle thread: 3/8 Inch - 24. Minimum air hose size (ID): 3/8 Inch (10mm). Air pressure: 90PSI/6.3Bar. Air consumption: 4CFM* (144ltr/min). Sound pressure level: 78dB(A). Sound power level: 96dB(A). Vibration level: 2.5m/s2. Overall length: 190mm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 42mm
- Air consumption: 4CFM
- Maximum No Load Speed: 4500rpm
- Horsepower: 0.45hp
- Workplace Application: Industrial Production
- Includes: Chuck Key
- Part Number: KBE2701450N
- KOBE RED LINE Die Grinder With Safety ThrottleDeskripsi:GD2206L 1/2hp motor delivers 23.000 precisely controllable rpm in the palm of your hand making it ideally suitable for polishing, buffing and grinding. The robust and durable single piece aluminium body houses the 1/2HP motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. The trigger has a safety catch to prevent accidental starts. Collet size: 6mm. Air inlet thread: 1/4inch NPT. Minimum air hose size (ID): 10mm (3/8inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Exhaust Location: Rear
- For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
- Horsepower: 0.50hp
- Tool Application: Buffing, Grinding and Polishing
- Overall Height: 64mm
- Workplace Application: Industrial
- Part Number: KBE2702024K
- American Tool Micro Air Grinder Kitatribut:
- Contents: 1pc microair grinder, 10pcs mounted stone, 2pcs spanners, 1pc plug, 1pc blow case
- Size (inch): 1/4 (6.25mm)
- TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)Deskripsi:Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Caseatribut:
- Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
- Type: 4111
- Driver (inch): 1/2
- TEKIRO Micro Air GrinderDeskripsi:Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- NITTO KOHKI Air Chipperatribut:
- Operating Pressure (MPa) : 0.59
- Operating Pressure (kgf/cm²): 6
- TEKIRO Heavy Duty Air Die GrinderDeskripsi:Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminiumatribut:
- Average Air Consumption (CFM): 4
- Length (inch): 6
- Free Speed (rpm): 25000
- Air inlet (inch): 1/4
- Material: Aluminium
- Collet Size (inch): 1/4
- Dimension 1 (mm): 169
- Dimension 2 (mm): 28
- Dimension 3 (mm): 37
- Dimension 4 (mm): 119
- Dimension 5 (mm): 32
- Dimension 6 (mm): 24
- Maximum Air Pressure (psi): 90
- Overall Length (inch): 5-1/4
- Recommended Hose Size (inch): 3/8
- TRUSCO Air Micro Grinder (Mesin Gerinda)atribut:
- Air Consumption (m³/minute): 0.15
- Chuck Bore (phi mm): 3
- Length (mm): 155
- No Load Rotation Speed (rpm): 60000
- Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
- Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
- Weight (g): 108
- Working Pressure (MPa): 0.4 to 0.6
- Dynabrade Air-Powered Random Orbital Disc SanderDeskripsi:Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.atribut:
- UNSPSC: 27131507
- KRISBOW Obeng Anginatribut:
- Air Pressure (bar): 6
- HANDAL Solar Water HeaterDeskripsi:Handal Red :Adalah seri pemanas air tenaga surya dengan kapasitas 150, 180 dan 300 Liter.Handal Red merupakan solusi ekonomis mandi air hangat bagi keluarga kecil yang modern. Handal dibuat tangguh dan merupakan produk ramah lingkungan, hemat energi dan mendukung program langit biru/ mengurangi efek global warming.atribut:
- Absorber Bonding: Laser Welded
- Collector Pressure Test (kpa): 700 (7 kg/cm²)
- Tank: Pressurized Tank
- Tank Material: 2.5 low carbon steel with 2 coats primaglaze viterous enamel lining
- Tank Pressure Test (psi): 300 (21 kg cm²/2100kpa)
- Working Temperature (°C): Thermostat : 53 (on), 55 (off)
- PROTO Alignment Pry Baratribut:
- Handle Color: Black
- Bar Color: Black
- Bar Shape: Round
- Finish: Black Oxide
- Type: Pry Bars
- Bar Material: Steel
- End Angle Style: Offset, Straight
- End Style: Point
- Standards: ASME B107.52
Daftar Harga air tool Terbaru January 2026
| American Tool Air Grinder | Rp449.900 |
| KRISBOW Set Semprotan Angin | Rp339.900 |
| monotaro Air Chipper | Rp2.599.900 |
| Dynabrade Air-Powered Die Grinder | Rp11.999.900 |
| KOBE RED LINE Straight Air Drill | Rp1.699.900 |
| KOBE RED LINE Die Grinder With Safety Throttle | Rp789.900 |
| KRISBOW Hand Stacker Elektrik | Rp169.999.900 |
| YOKOTA Air Disk Grinder | Rp7.099.900 |
| American Tool Micro Air Grinder Kit | Rp1.099.900 |
| TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L) | Rp599.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




























































































































































/q7P101003943-2.jpg)




/P101000821-1.jpg)